Add More Items
View All Quick Selects
Below you can add an image for 'single phase ventilated' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
The EF750-800 Is An Self-Supplied Electronic Overload Relay, Which Means No Extra External Supply Is Needed. It Offers Reliable and Fast Protection For Motors In The Event Of Overload or Phase Failure. Easy to Use Like A Thermal Overload Relay and Compatible With Standard Motor Applications, The Electronic Overload Relay Is Convincing, Above All, Due to Its Wide Setting Range, High Accuracy, High Operational Temperature Range and The Possibility to Select A Trip Class (10E, 20E, 30E). Further Features Are
Total Availability: In Stock
Check local availability
Book Price
$420.59
Each
Eaton PSG Power Supply, 30W, Single-Phase, 12 VDC Output Voltage, Plastic Enclosure, Heavy-Duty Screw Terminals
$174.52
Eaton CH Main Lug Loadcenters, Pon, CH, 125 A, X0, Copper, !, Nema 1 Indoor, Steel, 25 Kaic, 24, 12, 3, Single-Phase, 120/240 V, #6-2/0 Awg
Available now at Nacogdoches: In Stock
Nacogdoches Availability: In Stock
$130.56
Eaton House Panel, 400A, BR Type, No Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2200N, 40 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$6,805.83
Eaton General Purpose Encapsulated Transformer, Buck-Boost General-Purpose Encapsulated Transformer, Ep, Aluminum, Nema 3R, 54, 60 HZ, Single-Phase, 120 V, 240 V, 16/32 V, None, 115 °C Rise, 0.1 Kva, Indoor-Outdoor, 3C
Total Availability: Available from manufacturer.
Total Availability: Out of Stock
$327.96
Eaton House Panel, 300A, BR Type, Compact, Lever Bypass, Nema 3R, Underground, 22 Kaic, Lug Landings For Compression (Lugs Not Included), (2) CSR2150N, 8 Spaces, Pon, Surface Mounting, 120/240V, Single-Phase
$4,945.82
Eaton Meter Pack, Socket Amperage: 200 A, Amperage Rating: 200 A, Aluminum, Bus Rating: 600A , No Bypass, Indoor/Outdoor, Up to 100 Kaic, 6 Sockets, Five-Jaw, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac
$3,939.36
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, KD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 250a
Total Availability:
$1,445.86
This item is no longer available. Click to view alternate items.
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, Lge Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 500a
$4,528.13
Eaton Meter Socket, 3 5/16 In Hub Opening, 125A, Overhead, Hub Opening, #8-2/0 Kcmil, Four-Jaw, Single-Phase, #8-2/0 Kcmil, Sockets:1, Three-Wire, Ring, 600V
$230.35
Eaton Loadcenter Ground Bar Kit, 2.34 In Mounting Hole Distance, Kit, 400 A, 600 A, Single- and Three-Phase, For 400A and 600A BR Loadcenters
$20.63
The Model 2652 3-Phase Monitor Is Designed to Protect Motors, Pumps, Hvac Equipment, Air Compressors, Etc. , By Sensing Phase Loss, Low Voltage or Phase Reversal. With Correct Power Applied, The DPDT Output Contacts Transfer, and Drop Out When A Fault Condition or Loss Of Power Occurs. An Adjustable Trip Delay Prevents Nuisance Tripping. The Restart Delay Timer Prevents Short Cycling, Which Is Primarily Used With Hvac and Compressor Motors. The DPDT Output Contacts Allow The Model 2652 to Be Used In CO
$206.43
Eaton Main Circuit Breaker, 800 A, Nema 3R, Single Phase, Three Wire, 120/240 V
$8,862.87
Eaton Meter Pack, Socket Amperage: 125A, Amperage Rating: 125A, Aluminum, Bus Rating: 600A, No Bypass, Indoor/Outdoor, Up to 100 Kaic, Five-Jaw, 5 Sockets, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac, Nema 3R
$2,919.25
Eaton Main Circuit Breaker, 1000 A, Nema 3R, Single Phase, Three Wire, 120/240 V
$13,152.43
Eaton Meter Pack, Socket Amperage: 200A, Amperage Rating: 200A, Aluminum, Bus Rating: 600A, No Bypass, Indoor/Outdoor, Up to 100 Kaic, Five-Jaw, 5 Sockets, Single-Phase In/Single-Phase Out, Ringless, 120/240 Vac, Three-Wire
$3,791.62
Eaton Pow-R-Stock Series Main Circuit Breaker Kit, HFD Circuit BKR Type, Top and Bottom Mounting, Top and Bottom, Single- or Three-Phase, 200a
$1,250.99
Eaton Mini-Power Center, Mini-Power Center, Aluminum, Nema 3R, 286, 60 HZ, Single-Phase, 480 V, 120/240 V, 2 At -5% FCBN, 115 °C Rise, 15 Kva, Indoor-Outdoor, 107a15k
$10,485.35
Surge Protection Device, CVX050 Series, 50 Kaic, 100/200V, 120/240V, Includes Ground, 300 L-L, 150 L-N, 300 L-G, 150 N-G Operating Voltage, Split Single-Phase, Three-Wire
$488.02
20
Popularity
Default